Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 5Ah SLA Replacement Battery for Rayovac Alkaline
Mfr # ML5-6S29
Zoro # G900509266
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 5.29 in
- Width 2.63 in
- Depth 2.63 in
- Weight 3 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-6S29
- Zoro # G900509266
- UPC # 785123690955
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.29 in |
Width | 2.63 in |
Depth | 2.63 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 3 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | Spring S2 |
Description
Delivering power when you need it, the Mighty Max ML5-6S 6 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-6S2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Spring F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- RAYOVAC Zinc Air 312 1.45 V 0.13 Ah Hearing Aid Battery 8 pk (312-8)
- ICOM MFR# SP41, H:6", Cord:36 (SP41)
- ILC Replacement for Streamlight 75175 Battery (75175 BATTERY STREAMLIGHT)
- MIGHTY MAX BATTERY 12V 22Ah PM12-18 H17-12 PC22-12NB SLA Battery (ML22-1272)
- MIGHTY MAX BATTERY 12-Volt 18 Ah F2 Terminal Rechargeable Sealed Lead Acid Battery (ML18-12F2)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ion Block Rocker IPA76C (ML9-12241498)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Para Systems-Minuteman BP24V20, BP48V10 UPS (ML12-6F279)
- MIGHTY MAX BATTERY 6V 12AH F2 UPS Battery Replaces 10Ah Douglas Guardian DG6-10F2 (ML12-6F245)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- ILC Replacement For GENESIS, NP7512 (NP75-12)
- Mighty Max Battery Sealed Lead Acid Batteries