Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for Interstate PC640RF
Mfr # ML4-645103945
Zoro # G000515099
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645103945
- Zoro # G000515099
- UPC # 759478251468
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MND30 4x Digital Zoom 30 MP/2.7K Quad HD Digital Camera Black (MND30-BK)
- MIGHTY MAX BATTERY 6V 200AH SLA Replacement Battery Compatible with AGM GC2-XHD (MAX3990015)
- UNIVIEW UNV4MP Mini Bullet Network Camera(LightHunter, Premier Protection, 30m IR, WDR, POE, 2.8mm, Build-in Micro (UNV-2124SB-ADF28KM-I0)
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Tripp Lite BC750LAN (ML35-12GEL939)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Dimension Unlimited DUI-48M17 (ML75-12INT118)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Ride On Mower ATV Quad Trail Buggy (YTX4L-BS156170)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-1290F2 (ML9-12241510)
- MIGHTY MAX BATTERY Viper VP-800 800 Watt Audio Battery for Planet Audio TRQ4.800 Torque (MAX3513244)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces Yamaha Utility Vehicle UTV - 2 Pack (ML35-12INTMP289)
- Mighty Max Battery Sealed Lead Acid Batteries