Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660
Mfr # ML4-645103944
Zoro # G400515071
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645103944
- Zoro # G400515071
- UPC # 759478251451
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for MK M22NF SLD A (ML55-12INT497)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 4 PK (A16044TK)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for APC RBC 2 - 8 Pack (ML8-12MP8152)
- MIGHTY MAX BATTERY 12V 5AH Schumacher SB 1245-F1 AGM SLA Power Sport Battery Replacement (ML5-12257)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 (MAX3571401)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Enercell 23-945 + 12V Charger (ML5-12CHRGR432087)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Tornado BD-17 Compact Floor Scrubber (ML35-12GEL605)
- MIGHTY MAX BATTERY 12V 35AH Group U1 Wheelchair/Scooter/Airplane Battery (ML35-12670)
- Mighty Max Battery Sealed Lead Acid Batteries