Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery for Wildgame Innovations Feeder Light
Mfr # ML4-645
Zoro # G300512385
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645
- Zoro # G300512385
- UPC # 785123609773
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Servswitch Kvm Short-Range Extender Kit (ACU075A-USB)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW57 (TW57)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Wayne WSS30V Backup Sump Pump (MAX3938498)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro (Wheel Horse) 620 LawnTractor and Mower (ML-U1-CCA1154)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Minn Kota Endura C2 Trolling Motor (ML35-12GEL648)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- Mighty Max Battery Sealed Lead Acid Batteries