Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH SLA Battery for Deer Game Feeder Toys Emergency Light
Mfr # ML4-645912
Zoro # G700507820
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-645912
- Zoro # G700507820
- UPC # 785123767398
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- IKEY Ikey Ip65 Attachable Keyboard For The Dell Latitude 12 Rugged Extreme (IK-DELL-AT)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- MAXELL Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5 (SR1120W)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 4PK (MAX3428314)
- MIGHTY MAX BATTERY ML1.3-6 6V 1.3AH REPLACES ES1.2-6 SLA0864 BATTERY + 6V CHARGER (ML1.3-6CHRGR438)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Coolster 110CC GK-6110A (YTX4L-BS156112)
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Linear eMerge Essential (ML8-1213268)
- MIGHTY MAX BATTERY YTX9-BS REPLACEMENT FOR YUASA YTX9-BS YUASA YUAMX9MPK BATTERIES (YTX9-BS28)
- Mighty Max Battery Sealed Lead Acid Batteries