Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for Sheng Yang SY640 + 6V Charger
Mfr # ML4-6CHRGR358
Zoro # G200815296
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR358
- Zoro # G200815296
- UPC # 82481445990
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- ICOM Portable Two Way Radio, Black, 1-33/64in L (M94D 21 USA)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Sunnyway SW1280-F2 (MAX3931520)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016 (YTZ12S1031)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replaces GNB7A GTX7A Motorcycle Scooter Battery (YTX7A-BS82)
- Mighty Max Battery Sealed Lead Acid Batteries