Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5AH Replacement Battery for Crown 6CE5 - 10 Pack
Mfr # ML4-6MP1082512429141
Zoro # G100824077
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429141
- Zoro # G100824077
- UPC # 759478244118
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cutler Hammer A06b-6073-k001 Battery (A06B-6073-K001 BATTERY CUTLER HAMMER)
- BATTERY CLERK AJC® Deka 8G30H 12V 100Ah Sealed Lead Acid Battery (DEKA-8G30H)
- CHIEF Ceiling Mount Med Black (MCM1U)
- WASP TECHNOLOGIES Wlr8950 Long Range Ccd Barcode Scanner (Ps2) (633808121679)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- MIGHTY MAX BATTERY ML12-6 - 6V 12AH Replacement Battery for Tripp Lite OMNISM1000USB UPS (ML12-6F271)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for KMG YB14L-A2 (MAX3969610)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Pride Mobility Hurricane (ML50-1254)
- MIGHTY MAX BATTERY 12V 200Ah 4D SLA AGM Battery Replacement for Deka 8G4D - 2PK (MAX3906712)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- Mighty Max Battery Sealed Lead Acid Batteries