Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack
Mfr # ML4-6MP21998
Zoro # G100813750
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP21998
- Zoro # G100813750
- UPC # 730052505481
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Green (PV-P1L05)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12 (ML3-1291880)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 400 FL400R Pilot 1989-1990 (YTX14-BS212)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For HUSQVARNA TE450-TC450 (All Years) (YTX14-BS112)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Yuasa YTX14-BS (MAX3952260)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Crown Embassy 12CE35 (ML35-12GEL557)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- Mighty Max Battery Sealed Lead Acid Batteries