Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 200AH SLA Battery Replacement for EZ-Go Express S6
Mfr # ML200-643
Zoro # G600501409
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 8.75 in
- Width 12.00 in
- Depth 6.65 in
- Weight 63.50 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML200-643
- Zoro # G600501409
- UPC # 759478266523
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.75 in |
Width | 12.00 in |
Depth | 6.65 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 63.50 lbs |
Amperage | 200 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML200-6 6-Volt 200 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML200-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE 10/32 Screw for Rack_ 50 pcs Black (8621)
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- MIGHTY MAX BATTERY 12V 12AH Replacement for PowerCell PC12120 With 12V Solar Panel (MAX3466672)
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement For SEALED SLA MK BATTERIES (ML-GROUP3461)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for EBL GT12080-HG (ML12-12F22982)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers (ML18-1221126)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vestil Model EPT-2796-45 (ML200-621)
- MIGHTY MAX BATTERY 12V 7.2AH Sealed Lead Acid Battery for Electric Trolling Motor (ML7-122226)
- Mighty Max Battery Sealed Lead Acid Batteries