Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3Ah Sonnenschein 7190182 Emergency Light Battery
Mfr # ML1.3-65
Zoro # G600500525
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-65
- Zoro # G600500525
- UPC # 785123666554
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- UNIVIEW UVTC6.152.0848, Bullet Pole Mounting Bracket Elegant White, Bullet, Sheetmetal (TR-UP06-B-IN)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- ILC Replacement For CAMERON SINO, CSSPR680SL (CS-SPR680SL)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH BATTERY FOR CAN-AM OUTLANDER, MAX 2009 (YTX20L-BSGEL29)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement for NPW36-12, GP1272, NP7-12 + 12V Charger (ML7-12CHRGR16)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC 600 Battery (ML7-12191111111101111163)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-RA1212PG1 - 3 Pack (ML12-12F2MP338914053236)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for GT Tsunami Scooter Battery (ML18-12INT221)
- BATTERY CLERK AJC® Ultratech UT-1240 Sealed Lead Acid - AGM - VRLA Battery (AJC-D5S-J-1-139116)
- Mighty Max Battery Sealed Lead Acid Batteries