Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK
Mfr # MAX3985660
Zoro # G610286396
product price: $19.59
/pk 2, $9.80/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3985660
- Zoro # G610286396
- UPC # 29483778701
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML1.3-6 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12Ah 12V F2 Sealed Lead Acid Battery (PC12-12F2)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 20 in. (61106)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Blue (JBLT510BTBLUAM)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces Universal UB12550GRP22NF- UB12550 Z1 TT (ML55-12INT442)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Sealed Lead Acid Battery for Fi-Shock SS-440 (ML4.5-43)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha BTY-YTX14-AH-00 (YTX14AHGEL212)
- BATTERY CLERK AJC® Parasystems PS-1270-F2 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F2)
- Mighty Max Battery Sealed Lead Acid Batteries