Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger
Mfr # ML1.3-6CHRGR105
Zoro # G200810642
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-6CHRGR105
- Zoro # G200810642
- UPC # 635665656318
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12/6 Volt Charger
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Includes 12/6 Volt Charger
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generic UB1250 12 V; 5 A Sealed Lead Acid Batteries (UB1250)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 30ft (P560-030)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Crimp Connector - 9 Pin, Female (DSC-2209)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 4PK (MAX3965740)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Empire Scientific, MPN: SLA5-12 + 12V Chargr (ML5-12CHRGR432114)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery for Honda Yamaha Suzuki Kawasaki (MAX3946479)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces Rascal 600T Indoor Outdoor Scooter - 2 Pack (ML35-12MP2569155161105217)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- Mighty Max Battery Sealed Lead Acid Batteries