Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 1.3AH Battery for Power Patrol SLA0865
Mfr # ML1.3-61111
Zoro # G7564648
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 2.22 in
- Width 3.82 in
- Depth .96 in
- Weight .64 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-61111
- Zoro # G7564648
- UPC # 29483128681
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.22 in |
Width | 3.82 in |
Depth | .96 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | .64 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-6 6 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replacement for Yamaha BTY-YTX12-BS-00 (YTX12-BSGEL282)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 10PK (MAX3428994)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Jetstream M (888WAM) Power Chair Battery (ML55-12GEL103)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery (YTX5L-BS16)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for GS Portalac Battery PX12180 PX12170 - 2 Pack (ML18-12MP29697330)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- BATTERY CLERK AJC® Yuasa NPX-25FR 12V 5Ah Sealed Lead Acid Battery (YUASA-NPX-25FR)
- Mighty Max Battery Sealed Lead Acid Batteries