Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12Ah UPS Battery for EFI LANGUARD 505
Mfr # ML12-6F257
Zoro # G800503937
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F257
- Zoro # G800503937
- UPC # 785123652618
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Juliet Collection Monitor Stand (UBR3460U0206)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- ILC Replacement for Fujifilm Np-120 Battery (NP-120 BATTERY FUJIFILM)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 5799000010 JumpStarter (ML22-12GEL579)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite OMNIVS1000-V1 (MAX3971454)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Hitachi HP1.2-12 (ML1.3-12211754)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Motorcycle Harley Davidson (YTX30L-BS21)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- Mighty Max Battery Sealed Lead Acid Batteries