Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for Tripp Lite SMART700NET, SMART700SER
Mfr # ML12-6F262
Zoro # G500503732
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F262
- Zoro # G500503732
- UPC # 785123652502
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (POE-SW501G)
- KENSINGTON Desktop Keyboard Drawer, Gray (K60718)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH BATTERY FOR CAN-AM OUTLANDER, MAX RENEGADE 2009 (YTX20L-BSGEL30)
- MIGHTY MAX BATTERY 12-Volt U1 200 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCA)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Essential Plus Access Control System (MAX3931633)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- Mighty Max Battery Sealed Lead Acid Batteries