Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Replacement Battery for CyberPower CPS525AVR UPS
Mfr # ML12-6F291
Zoro # G300505462
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F291
- Zoro # G300505462
- UPC # 785123652212
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Jasco RB12750 (MAX3938530)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR EMERSON 800 - 2 Pack (ML15-12MP24112)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Troy-Bilt Bronco Riding 19 HP Lawn Tractor (ML-U1-CCA1196)
- MIGHTY MAX BATTERY 12-Volt 10 Ah 180 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX12-BSGEL)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- Mighty Max Battery Sealed Lead Acid Batteries