Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12
Mfr # ML12-6F30006
Zoro # G300506223
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F30006
- Zoro # G300506223
- UPC # 730052524284
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65088 Aluminium Alloy Ergonomic Home & Office Computer Desk Arm Support tuned Wrist Rest (SY-ACC65088)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- ILC Replacement for MR. Christmas Searchlight replacement light bulb lamp (SEARCHLIGHT MR. CHRISTMAS)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Powersport Scooter Yamaha (YTX14-BS337)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Rollplay 12V Chevy Silv (ML15-12374883)
- MIGHTY MAX BATTERY 12V 3AH Replaces Raptor Golight Stryker Light + 12V 1Amp Charger (ML3-12CHCOMBO344223)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces APC Smart UPS RM SU1400R2X122 - 8 Pack (ML9-12MP814912371318)
- MIGHTY MAX BATTERY 12V 35AH Internal Thread Battery for Interstate DCM0035 Wheelchair (ML35-12INT695)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- Mighty Max Battery Sealed Lead Acid Batteries