Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6V 12AH Battery Replaces Allied Healthcare Products 160A Suction Unit
Mfr # ML12-6F300976
Zoro # G400502989
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F300976
- Zoro # G400502989
- UPC # 759478347536
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer Industrial AA Alkaline Battery, 24 PK (EN91)
- COMPUCESSORY Gel Wrist Rest W/ Mouse Pads, Charcoal (CCS55302)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- STARTECH.COM 3ft 14AWG C14 to C13 PDU Power Extension Cord Cable - 14 AWG (PXT100143)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- MIGHTY MAX BATTERY UB12550 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911156)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY 6V 7Ah Sealed Lead Acid Battery for Emergency Lights Replaces PC7-6 (ML7-612321111111116)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- BATTERY CLERK AJC® Enersys DataSafe 12HX35T-FR 12V 8Ah Sealed Lead Acid Battery (ENERSYS-DATASAFE 12HX35T-FR)
- Mighty Max Battery Sealed Lead Acid Batteries