Shop All Sealed Lead Acid Batteries
Mighty Max Battery
6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery
Mfr # ML5-6S
Zoro # G6768037
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 5.29 in
- Width 2.63 in
- Depth 2.63 in
- Weight 3 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML5-6S
- Zoro # G6768037
- UPC # 850005902218
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.29 in |
Width | 2.63 in |
Depth | 2.63 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 3 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | Spring S2 |
Description
Delivering power when you need it, the Mighty Max ML5-6S 6 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-6S2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Spring F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hawker Energy 0809-0012 Battery (0809-0012 BATTERY HAWKER ENERGY)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- ILC Replacement for Leoch Lp12-75 (LP12-75 LEOCH)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- MIGHTY MAX BATTERY 6V 1.3AH BATTERY FOR BP1.2-6 BB Sealed Lead Acid Battery - 3 Pack (ML1.3-6MP393)
- MIGHTY MAX BATTERY 12V 10A Scooter Battery Replaces GS Portalac TPH12100 TPH 12100 2 Pack (ML10-12MP2311961)
- MIGHTY MAX BATTERY 12V 15AH Replaces Pride Mobility SC40X Go-Go Ultra X 3 Wheel - 2 Pack (ML15-12MP24110570119)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For APRILIA SL Falco (2001-2003) (YTX14-BS2)
- BATTERY CLERK AJC® Eagle Picher CF-12V7.2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139496)
- Mighty Max Battery Sealed Lead Acid Batteries