Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4 Volt 4.5 Ah SLA Replacement Battery for Power-Sonic PS445 - 3 Pack
Mfr # ML4.5-4MP31
Zoro # G900821818
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-4MP31
- Zoro # G900821818
- UPC # 730052300666
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Voltage | 4 V |
Item | Sealed Lead Acid Battery |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 10 Pack (ML4-6MP1082512429126)
- FLASH FURNITURE Black Micro Weave Anti-Slip Full Desktop Mouse Pad (NAN-GM1030-BK-GG)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14L-BS)
- MIGHTY MAX BATTERY 12V 8Ah Backup Battery Replaces 6.5Ah Panasonic LC-RB126R5P1 - 2 Pack (ML8-12MP211613345)
- MIGHTY MAX BATTERY 12V 8Ah Razor Ground Force Drifter Go Kart Battery (ML8-121193)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Sunnyway SW1280-F2 (ML9-12241429)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Caddy Kaddy E-Caddy E-Car Golf Cart (ML110-1250)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- Mighty Max Battery Sealed Lead Acid Batteries