Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger
Mfr # ML4.5-48
Zoro # G7564605
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-48
- Zoro # G7564605
- UPC # 785123722397
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 4 V |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Replaces Honda TRX250 TE, TM FourTrax Recon 2019 (YTX12-BS377)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for RACING BATTERY OEM (YTX5L-BS2115811117)
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Firstpower LFP6200 (ML200-631)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- Mighty Max Battery Sealed Lead Acid Batteries