Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4 Volt 4.5 Ah Sealed Lead Acid Battery for Fi-Shock SS-440
Mfr # ML4.5-43
Zoro # G7566635
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-43
- Zoro # G7566635
- UPC # 29483129831
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 4 V |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CELLNG LGT POLSH BRS 6""L (66677)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW R1100RS, R1100RT Replacement Motorcycle Battery (ML18-1221127)
- MOUNT-IT Clear Chair Mat Smooth 47IN x 35.5IN (MI-7818)
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Kawasaki Jet Ski JS550 550cc 82-85 (YTX20L-BS125)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for RG20L-WS ATV (YTX20L-BS323)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack (ML7-12MP8317479103915)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- Mighty Max Battery Sealed Lead Acid Batteries