Shop All Sealed Lead Acid Batteries
Mighty Max Battery
4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack
Mfr # ML4.5-4MP27
Zoro # G600821446
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4 V
- Height 4.23 in
- Width 1.86 in
- Depth 1.87 in
- Weight 1.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML4.5-4MP27
- Zoro # G600821446
- UPC # 730052300093
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.23 in |
Width | 1.86 in |
Depth | 1.87 in |
Details
Voltage | 4 V |
Item | Sealed Lead Acid Battery |
Weight | 1.10 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4.5-4 4-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4.5-4 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT HDMI Cable (HDMI-HS-30BK)
- PYLE 6.5" Ceiling With 70Volt Transformer (PDIC60T)
- PYLE Anti-Theft Countertop Tablet Kiosk Stand, PSPADLK18 (PSPADLK18)
- ILC Replacement for Brady Bmp61 Battery (BMP61)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replaces Arctic Cat 300 Alterra 17-20 (YTX12-BS394)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- MIGHTY MAX BATTERY 12V 35AH Battery for John Deere Lawn Garden Tractor Riding Mower (ML35-124237138)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah (ML7-12191111111101111177)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 (ML7-6123508)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces US Automatic Ranger Linear Arm - 4PK (MAX3888475)
- Mighty Max Battery Sealed Lead Acid Batteries