Shop All Battery Chargers
Mighty Max Battery
24V 5Amp 3 Stage XLR Charger for Hoveround Forerunner, MPV 4, MPV 5
Mfr # MAX3496896
Zoro # G809134033
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3496896
- Zoro # G809134033
- UPC # 656727489187
- Country of Origin Viet Nam
- Category Battery Chargers
Description
The Mighty Max automatic smart wheelchair battery charger comes with the round 3 pin XLR connector. The Mighty Max Charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max 24-Volt 5 Amp charger also provides a short circuit protection, enabling the product to charge safely in most environments. Mighty Max 24-Volt 5 Amp charges 24-Volt lead acid and Gel cell type Batteries. Most common use with the following wheelchairs: Invacare, Pride Mobility, Hoveround, Freedom, DDC, Shoprider, E-Scooter Electra, Frank Mobility, Merits Health Products, Theradyne and many more. Mighty maximum 24-Volt 3 Amp charger with 3 pin XLR connector. Short circuit protection to ensure a full charged battery. Enhanced charging method to ensure the battery does not over charge. Charges both SLA and GEL cell batteries. Color LED status indication to show the operation of the charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for XTAX7L-BS, 7L-BS (YTX7L-BS89278)
- ILC Replacement for Dantona Bcs-ls4278 (BCS-LS4278)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12AH APC BACKUPS 650M Battery (MAX3514098)
- MIGHTY MAX BATTERY 12V SOLAR PANEL CHARGER WITH ALLIGATOR CLIPS (MAX3512562)
- MIGHTY MAX BATTERY ML-AC612 SLA BATTERY CHARGER for 6V / 12V - ALLIGATOR CLIPS (MAX3497471)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER for 12V 5A China Storage HR1221WF2 Battery (MAX3497126)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- SNOW JOE Lithium-Ion Battery Charger, 20V (ICHRG20)
- Mighty Max Battery Battery Chargers