Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V10AH SLA Battery Replaces PowerHouse M1577120 Pressure Washer
Mfr # ML10-121536
Zoro # G7563519
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-121536
- Zoro # G7563519
- UPC # 759478149024
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- QUEST TECHNOLOGY INTERNATIONAL Usb (Type-C) To Ethernet Rj45 Adapter - 1 Gbps (Premium) (NUB-6411)
- SKILLEDPOWER Naturesmart Mousepad - Puppies (SK35022)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces City Mantis Electric Scooter - 10 Pack (ML7-12MP10361251276013)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Honda 680 TRX680FA Four Trax Rincon 06-14 (YTX20L-BS163)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna IZ5221T Zero-Turn Lawn Mower (ML-U1-CCA392)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC9-12 (MAX3965634)
- MIGHTY MAX BATTERY 12V 22Ah PM12-18 H17-12 PC22-12NB SLA Battery (ML22-1272)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Exide YTX7A-BS Motorcycle (YTX7A-BS178)
- Mighty Max Battery Sealed Lead Acid Batteries