Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V10AH Battery Replaces Powerland 10000W Portable Generator - 5 Pack
Mfr # ML10-12MP5634128452
Zoro # G200802555
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP5634128452
- Zoro # G200802555
- UPC # 635665822553
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 5 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 5 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMATRIX Wall Telephone, Single Line, Analog, Retro (RETRO WALL)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- SPECO TECHNOLOGIES Handheld UHF Microphone, Wireless (MUHFHH)
- UBIQUITI Ubiquiti ETH-SP-G2 Surge Suppressor & Protector (ETH-SP-G2)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC BACK-UPS ES750G RBC17 (ML7-12191111111101)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery (ML26-1265)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Briggs Stratton Generator 193043GS (ML22-12GEL352)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- Mighty Max Battery Sealed Lead Acid Batteries