Shop All Battery Chargers
Mighty Max Battery
12V Solar Panel Charger for 12V 5Ah SL Waber POWERHOUSE 250 Battery
Mfr # MAX3512689
Zoro # G509134173
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3512689
- Zoro # G509134173
- UPC # 730052478419
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Mighty Max 12 Volt Solar Panel Charger with Alligator Clips is specially designed to handle any adventure. Its waterproof, rustproof and dustproof design make it readily available for any storm Mother Nature brings. Protected from the rain, dust, salt air, and solar radiation makes this UV proof polycarbonate case the mightiest solar panel for your camping trips, RV, deer feeder, marine boats and yachts. Recharging and maintaining your rechargeable batteries to keep you on the road or afloat at sea. Mighty Max 12 Volt Solar Panel Charger is equipped with a single crystal high grade solar cell and a durable fiberglass board. Its portable design allows for wall mounting, mounting on the ground, use without stands, and adjustable angles making it light weight, easy to install and completely maintenance-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- AIPHONE Door Station (IF-DA)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- MIGHTY MAX BATTERY 100 Watt 12 Volt Waterproof Monocrystalline Solar Panel Charger (MAX3526127)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for 6V ADT Security 4520610 Battery (MAX3497539)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Prescolite ERB0606 6V 7AH Battery (MAX3497499)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Opti Batteries 420E 12V 7Ah Battery (MAX3512763)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 1.3Ah Mighty Mule FM152 Battery (MAX3512713)
- SPORTSMAN Automatic Battery Float Charger, PK2 (BFC8794)
- Mighty Max Battery Battery Chargers