Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Enduring MH20567
Mfr # ML9-12241491
Zoro # G300514655
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241491
- Zoro # G300514655
- UPC # 29483154543
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- YEALINK 1204611 CP900 Speakerphone with BT50 UC (CP900-BT-UC)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- ILC Replacement for Mitsubishi Cr17335se-r (CR17335SE-R MITSUBISHI)
- MIGHTY MAX BATTERY YTX16-BS GEL 12V 14AH Battery for Powersport Sportbikes Cruisers SMF (YTX16-BSGEL50)
- MIGHTY MAX BATTERY 12V 35AH Internal Thread Battery for Interstate DCM0035 Wheelchair (ML35-12INT695)
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999 (YTX16-BSGEL37)
- MIGHTY MAX BATTERY 12V 250Ah SLA Replacement for Enduring CB250-12, CB 250-12 - 8PK (MAX3892254)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- ILC Replacement for Tripp Lite Rbc621u Battery (RBC621U BATTERY TRIPP LITE)
- Mighty Max Battery Sealed Lead Acid Batteries