Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System
Mfr # ML9-1210322
Zoro # G500510174
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1210322
- Zoro # G500510174
- UPC # 785123634980
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER4PK 3V Lith Battery (2032BP-4)
- LOGITECH Mouse, Black, Wireless, Laser (LOG910001935)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODS0D-IDW)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 (ML9-12241310)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for New Holland LS55 20HP 280CCA Lawn Mower (ML-U1-CCA1641)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Adventure Power YT4L-BS GT4L-BS Battery (YTX4L-BS1111111)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces US Automatic Ranger Linear Arm - 4PK (MAX3888475)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- MIGHTY MAX BATTERY 12V 26AH Battery for Fire Lite Alarm BAT-12260 (ML26-12124)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for Honda 1200cc GL1200 Gold Wing 1985 (Y50-N18L-A3GEL5)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- Mighty Max Battery Sealed Lead Acid Batteries