Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -2Pack
Mfr # ML9-12MP25112474887
Zoro # G100795117
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474887
- Zoro # G100795117
- UPC # 29483218146
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH4)
- DANTONA Two-way Radio Battery (COM-4476A)
- SQUIDS BY ERGODYNE Black Wallet ID Badge Holder (3389)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-T40)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY 12V 35Ah Replaces Shoprider Streamer Sport Rehab 888WA - 2 Pack (ML35-12MP2569155161105209)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Battery F1 Terminal Includes 6V Charger (ML7-6CHRGR2)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces LiftMaster Chamberlain 485LM - 3PK (MAX3966480)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Black Decker CST1000 - 6 Pack (ML7-12MP636171496921505)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Careline Mini 3 Wheeler MN4630 - 4 Pack (ML15-12MP45314221163)
- Mighty Max Battery Sealed Lead Acid Batteries