Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replaces APC Smart-UPS SC 420VA 4-Outlet - 6 Pack
Mfr # ML9-12MP61138411775
Zoro # G100799269
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP61138411775
- Zoro # G100799269
- UPC # 759478370787
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS RS232 Cable DB25 Male to Female Mld 10ft (FI67290)
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- SILVERSTONE Silver Stone Technologies SG11B Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case; Compatible with ATX PSU Cases - Black (SG11B)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MIGHTY MAX BATTERY 12 VOLT 18 AH GEL BATTERY - 2 Pack (ML18-12GELMP21)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW K1200LT K1200RS 51913 (ML22-12GEL59)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH U1 BATTERY GENERAC OD4575 - 2 Pack (ML35-12MP2569118)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Fire Lite Alarm PS-121000 (ML100-13274)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- Mighty Max Battery Sealed Lead Acid Batteries