Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replacement for Generac GP7500E
Mfr # ML9-12NB11
Zoro # G7559179
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NB11
- Zoro # G7559179
- UPC # 759478369828
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- ILC Replacement for Panasonic Kx-tg5422m Cordless Phone Battery (KX-TG5422M CORDLESS PHONE BATTERY PANASONIC)
- TRIPP LITE USB Hub, 7-Port, Industrial, 15KV ESD, Metal (U360-007-IND)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Toyo 3FM1.3 + 6V Charger (ML1.3-6CHRGR105)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Suzuki Quad Runner King Quad LTF250 LTF4WD (YTX14AHGEL133)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- MIGHTY MAX BATTERY YTZ14S 230CCA GEL Battery for Honda ST1300 ABS (2003 - 2012) (YTZ14SGEL5)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for CyberPower LX1500G (ML9-1210240)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12MP2569155126)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- Mighty Max Battery Sealed Lead Acid Batteries