Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replacement for Firman P03603 Generator
Mfr # ML9-12NB3
Zoro # G900509679
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NB3
- Zoro # G900509679
- UPC # 759478369668
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- TRIPP LITE PS/2 Cable Kit for KVM B004-008, 6ft (P750-006)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC Model SU700RMNET UPS (ML7-12191111111101111111)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Philips HC102 Home Unit (ML4-645104059)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Deka East Penn ETX14L (YTX14L-BSGEL129)
- Mighty Max Battery Sealed Lead Acid Batteries