Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System
Mfr # ML9-1210318
Zoro # G000510339
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1210318
- Zoro # G000510339
- UPC # 785123634942
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- INNOVATIVE OFFICE PRODUCTS Heavy Duty Wall Mount Accessory Pc Black. 9.5 Tall X 2.8 Wide. (8325-104)
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for ArkPak Portable Power Packs (MAX3960198)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka Power Sports ETX14L (YTX14L-BS129)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- MIGHTY MAX BATTERY 12V 10Ah Home Alarm Security System Battery (ML10-12517)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 4 Pack (ML12-12F2MP445879)
- Mighty Max Battery Sealed Lead Acid Batteries