Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for Acorn Stairlift
Mfr # ML9-12241145
Zoro # G400506550
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241145
- Zoro # G400506550
- UPC # 82481368176
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- ILC Replacement for Light Bulb / Lamp Carousel 5600 replacement light bulb lamp (CAROUSEL 5600 LIGHT BULB / LAMP)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Energizer TX4L (MAX3951945)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ritar RT12120 (ML15-12374941)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 4 Pack (ML22-12MP41125108126)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for CyberPower CPS525AVR UPS (ML12-6F291)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Leoch LPC12-55 - 2 Pack (ML55-12MP2410139274)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for E-TON 90 All models 2013 (YTZ7S1301)
- Mighty Max Battery Sealed Lead Acid Batteries