Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC
Mfr # ML9-1294282
Zoro # G100509424
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1294282
- Zoro # G100509424
- UPC # 785123636885
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- VTECH Vtech Communications 7169717 CS 6114 5.8 Ghz Caller ID & Waiting Cordless Telephones (7169717)
- ILC Replacement For CAMERON SINO, CSFN500SL (CS-FN500SL)
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for BC-1270 (ML7-1219112161)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery compatible with Power Patrol SLA1165 (MAX3555271)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Altronix SMP10PM12P8, SMP10PM12P8CB - 8 Pack (ML8-12MP8199140171275)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replacement for Honda CBR600 2006-2013 (YTZ10SGEL237)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- Mighty Max Battery Sealed Lead Acid Batteries