Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for CyberPower RB1290 UPS
Mfr # ML9-1294286B
Zoro # G7559669
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1294286B
- Zoro # G7559669
- UPC # 29483153997
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Liftmaster 485LM (MAX3973939)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- PROMOUNTS Tilt TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs (FT84)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 (ML4-645103942)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12MP2569155126)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack (ML7-12MP103612512751085)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Honda 125 SH125 2013 (YTZ7SGEL113)
- MIGHTY MAX BATTERY YTX14AHL Replacement Battery for Weize YTX14AHL-BS (MAX3949202)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 (ML8-121190)
- Mighty Max Battery Sealed Lead Acid Batteries