Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for APC BACK-UPS 600 BN600
Mfr # ML9-12942128
Zoro # G7555198
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12942128
- Zoro # G7555198
- UPC # 29483154574
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, White (US-5120SW)
- UPGRADE Extended J Mount Mast Long 2 Pack with 4 Long Brace (UP994234)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Go-Kart GS-Ztong Yee GTX-7A-BS (YTX7A-BS60)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery Replacement for Snowmobile ATV Motorcycle (YTZ7S1474)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Oracle FS1270 (MAX3964623)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Battery Center BC-1250F2 (MAX3974065)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- Mighty Max Battery Sealed Lead Acid Batteries