Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for PE12V9, PX12090, UB1290 APC - 6 Pack
Mfr # ML9-12MP61138411152
Zoro # G000796610
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP61138411152
- Zoro # G000796610
- UPC # 730052583472
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09865-CCD St. John of the Cross- Volume II (FW-09865-CCD)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- POWER UP! USB Cable - Type C to Type C 3ft Braided (191-05661)
- MIGHTY MAX BATTERY 12V 18AH Battery Replaces Solar Trunk Pac ES6000 Jump Starter - 2Pack (ML18-12MP29697565)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Access SLA1115 (ML22-12GEL447)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah BB Battery SH7-12, SH 7-12 - 2 Pack (ML8-12MP211613338)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Boss Buck Dr Kroll 600LB AutoFeeder + 12V Charger (ML7-12CHRGR690708)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Suzuki LT80 QuadSport 80 ATV (YTX5L-BSGEL128)
- Mighty Max Battery Sealed Lead Acid Batteries