Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 6 Pack
Mfr # ML9-12MP61138411531
Zoro # G700794176
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP61138411531
- Zoro # G700794176
- UPC # 730052749977
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Marine, Off-Grid Applications (ML50-12676)
- PANASONIC SERVICES CO Handset Clip For KX-TD7894 and KX-TD7895 (PSKE1036Z)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces 17Ah MK Battery ES17-12 (ML18-1221140)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 2 (ML5-12MP2160713124371)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC RBC17, LS700 (ML7-12191111111101111131)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Sunnyway SWE12400, SWE12440, SW12150W (ML50-12605)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- Mighty Max Battery Sealed Lead Acid Batteries