Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Battery for ExpertPower Scooter EXP1290
Mfr # ML9-12101017
Zoro # G400517112
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12101017
- Zoro # G400517112
- UPC # 785123636656
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- INNOVERA Rubber Mouse Pad, Black (IVR52448)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 9 Pin, Male (DSC-1109)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- MIGHTY MAX BATTERY Y50-N18L-A3 Battery for Yamaha VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3124)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KLX D-Tracker 125 2010 With 12V 1Amp Charger (MAX3860557)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Pride Hurricane PMV500 (ML50-12518)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Replacement Battery compatible withr Champion 9A-A, Deka YB9A-A - 2PK (MAX4000770)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 7500E (ML9-12NB7)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Toro Time Cutter SS3200 Mower (ML35-124243)
- Mighty Max Battery Sealed Lead Acid Batteries