Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack
Mfr # ML8-12MP41672
Zoro # G800794236
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP41672
- Zoro # G800794236
- UPC # 730052380897
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- DEFENSEGUARD Dummy Dome Camera With Led Dm-330F (DE2660977)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Fire Power CB9A-A (YB9A-A1)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT C Shadow 500 83-86 (YB12A-A77)
- BATTERY CLERK AJC Duracell DURA6-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1 (AJC-C1.3S-V-0-191177)
- Mighty Max Battery Sealed Lead Acid Batteries