Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH SLA Replacement for Interstate Battery BSL1075
Mfr # ML8-12133325
Zoro # G900513713
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12133325
- Zoro # G900513713
- UPC # 785123630043
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- PANASONIC Telephone, Analog, 1 Handsets, 1 Lines, Blk (KX-TSC11B)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS Battery- 8 Pack (ML9-12MP814976)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Razor MX500 Dirt Rocket #15128190 (MAX3571342)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U - 12PK (MAX3981117)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery (ML22-123136)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Ariens Pro Master 300 Series Mower (ML-U1-CCAHR30)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for UPS APC BE500R - 6 Pack (ML7-12MP6361714927)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Grape Solar 300W Off Grid Kit (ML75-12GEL352)
- Mighty Max Battery Sealed Lead Acid Batteries