Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for KT-1280 - 8 Pack
Mfr # ML8-12MP8199140171595
Zoro # G800791334
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP8199140171595
- Zoro # G800791334
- UPC # 29483256261
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2430fh Battery (CR2430FH BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SLAA6-7.2F - 2 Pack (ML7-6MP21596382)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Pontoon Trolling Motor (ML35-124237157)
- ILC Replacement for Fluke Pm9086-011 Battery (PM9086-011)
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces Medi-Man Rehab Patient Lift 62200-400 LB - 4PK (MAX3874308)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6DZM8, 6 DZM 8 + 12V Charger (ML10-12CHRGR202)
- MIGHTY MAX BATTERY 12 Volt 9 Ah NB Terminal Rechargeable Sealed Lead Acid Battery (ML9-12NB)
- MIGHTY MAX BATTERY 6V 4.5Ah Garden Leaf Blower SLA AGM Battery (ML4-691822)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces City Mantis Electric Scooter - 10 Pack (ML7-12MP10361251276013)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- Mighty Max Battery Sealed Lead Acid Batteries