Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack
Mfr # ML8-12MP6111513391795
Zoro # G700797030
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6111513391795
- Zoro # G700797030
- UPC # 29483256025
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- ILC Replacement for Custom Battery Pack 1icp/5/30/48 1s1p Battery (1ICP/5/30/48 1S1P BATTERY CUSTOM BATTERY PACK)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7135)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 8 Pack (ML9-12MP814912371787)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Medical Mobility (ML75-12INT191)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minn Kota Trolling Motor Power Center (ML100-1244)
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor (ML55-1219111124)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery For CSB GP6120, GP 6120 UPS - 2PK (MAX3507591)
- ULTRATECH 12V 100AH SLA BATT UNIV T (IM-121000)
- Mighty Max Battery Sealed Lead Acid Batteries