Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack
Mfr # ML8-12MP2116133109696
Zoro # G600791565
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP2116133109696
- Zoro # G600791565
- UPC # 730052739008
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- MONOPRICE Workstream by Medium Multimedia Desktop Monitor Stand_ Black Glass (16360)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- TRIPP LITE Computer Power Cord Right-Angl, P006-015-15D (P006-015-15D)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Power Mate PM612 (MAX3985634)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- MIGHTY MAX BATTERY YTX14AH GEL Battery for Polaris 250 325 330 335 400 450 500 Sportsman (YTX14AHGEL105)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah Battery for Honda VT750C2/S Shadow Spirit 2012 (YTZ14S22)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Liftmaster LA500 Swing Operator - 2 Pack (ML7-12MP2368113046353)
- Mighty Max Battery Sealed Lead Acid Batteries