Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY
Mfr # ML8-1213332
Zoro # G600512887
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213332
- Zoro # G600512887
- UPC # 785123629993
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery for Mega Motion Travel Pal 3-Wheel Scooter MM111B (ML12-12F22121)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Viking X-9 Swing Gate Operator (ML8-1213265)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Compatible Replacement for 6FM12 (ML12-12F2235)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Yuasa Honda CRF250X 2004-2009 (YTX5L-BSGEL87)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for BMW 800cc R80GS R80ST 1984 (Y50-N18L-A3269)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Parmak 902 (MAX3967768)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- Mighty Max Battery Sealed Lead Acid Batteries