Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 4 Pack
Mfr # ML8-12MP41696
Zoro # G500794666
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP41696
- Zoro # G500794666
- UPC # 730052397949
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 2PK (MAX3943281)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- TRIPP LITE DisplayPort Cable, Latches, M/M, 20ft (P580-020)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Hi Capacity B655 With 12V 1Amp Charger (MAX3899543)
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G - 2 Pack (ML9-12MP25112464)
- MIGHTY MAX BATTERY YTX9-BS REPLACEMENT FOR MOTORCYCLE SCOOTER YTX9-BS MG9-BS (YTX9-BS166)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replaces High Performance SLA Motorcycle (YTX12-BS255)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek C4.5S - 2 Pack (ML4-6MP21910666385)
- Mighty Max Battery Sealed Lead Acid Batteries