Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8
Mfr # ML8-1218611
Zoro # G400515453
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1218611
- Zoro # G400515453
- UPC # 785123626022
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 4 (ML18-12MP416733761)
- MIGHTY MAX BATTERY 12V 5A Fire Alarm Battery for 4.5A Eagle-Picher Carefree CF12V4 (ML5-12212)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447, 134471 (ML10-12153171)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Datasafe NPX-35TFR (MAX3968393)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- Mighty Max Battery Sealed Lead Acid Batteries