Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack
Mfr # ML8-12MP211661
Zoro # G100796831
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP211661
- Zoro # G100796831
- UPC # 730052407006
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- MONOPRICE 8-Port Cat6 Data Module (21653)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces 51913 12896 ub12180 gp12170 np18-12 (ML22-12GEL54)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Pride Go Go Elite Traveller - 2 Pack (ML15-12MP24110570621)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Replacement Battery for APC Smart-UPS SMT SMT1500 (ML35-12INT967)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- Mighty Max Battery Sealed Lead Acid Batteries